Signature Hardware
Robertson 72 in. Floor Mount Vanity in Everglade Green
Part #SH466335 | Item #9340620 | Manufacturer Part #466335
Width:
How to get it:
Product Details
- See Installation Instructions for directions to attach the vanity top and sink.
- All dimensions are +/- 1/2".
- Each stone top is carved from a single piece of stone and will feature natural variations.
- Porcelain sink has an overflow with optional chrome cover.
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Center Size: 8 in
Collection: Robertson
Color Finish: Everglade Green
Color Finish Category: Greens
Depth: 22 in
GSA Approved: No
Hardware Included: No
Height: 38-1/4 in
IAPMO Listed: No
Installation Type: Freestanding
Material: Mahogany
NSF Certified: No
Number Of Bowls: 2
Origin: Global
Sink Installation Type: Undermount
Width: 72 in
-
Starting at $1,759.00
-
Starting at $1,879.00
-
Starting at $1,139.00
-
Starting at $1,569.00
-
Starting at $1,649.00
-
Starting at $2,199.00
-
Starting at $3,009.00
-
Starting at $1,481.99
-
Starting at $2,699.00
-
Starting at $1,949.00
-
Starting at $1,833.99
-
Starting at $2,199.00