Robertson 72 in. Floor Mount Vanity in Everglade Green

Part #SH466370  |  Item #9340564  |  Manufacturer Part #466370

Call for Pricing

Width:

72 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • See Installation Instructions for directions to attach the vanity top and sink.
  • All dimensions are +/- 1/2".
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • 2" diameter cutout for vessel sink.
  • We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink. If you wish to supply your own sink, call with dimensions for proper hole placement.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Robertson

Color Finish: Everglade Green

Color Finish Category: Greens

Depth: 22 in

GSA Approved: No

Hardware Included: No

Height: 38-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Mahogany

NSF Certified: No

Number Of Bowls: 2

Origin: Global

Width: 72 in