72 in. Floor Mount Vanity in Midnight Navy Blue
Robertson 72 in. Floor Mount Vanity in Midnight Navy Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
- Porcelain sink has an overflow with an optional Chrome cover.
- Each top is carved from a single piece of stone and will feature natural variations.
- Optional 30" mirror overall dimensions: 30" W x 32-1/8" H x 1-1/4" D. Mirror only dimensions: 6" W x 28" H. Mounting Centers: 21-5/8”.
- Polished Carrara Marble is sourced from Italy.
- Optional 24” mirror overall dimensions: 23-7/8" W x 34-1/4" H x 1" D. Mirror only dimensions: 22-7/8" W x 33-1/4" H. Mounting Centers: 14”.
- See Installation Instructions for directions to attach the vanity top and sink.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Robertson
- Color Finish Category:
- Blues
- Color Finish Name:
- Midnight Navy Blue
- Depth:
- 21 in
- Door Style:
- Panel
- Drain Location:
- Rear
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 34-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 73 in
- Material:
- Mahogany, Marble
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Drawers:
- 4
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 3 Piece
- Origin:
- Global
- Sink Bowl Size:
- 16 in x 12-1/2 in x 5 in
- Sink Depth:
- 7-3/4 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18-5/8 in x 15 in
- Size:
- 72 in
- Vanity Top Shape:
- Rectangle
- Width:
- 72 in