Robertson 72 in. Floor Mount Vanity in Midnight Navy Blue

Part #SH459485  |  Item #9295315  |  Manufacturer Part #459485

$2,909.00 EACH

Color/Finish: Midnight Navy Blue

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Each top is carved from a single piece of stone and will feature natural variations.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • Porcelain sink has an overflow with an optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Optional 24” mirror overall dimensions: 23-7/8" W x 34-1/4" H x 1" D. Mirror only dimensions: 22-7/8" W x 33-1/4" H. Mounting Centers: 14”.
  • Optional 30" mirror overall dimensions: 30" W x 32-1/8" H x 1-1/4" D. Mirror only dimensions: 6" W x 28" H. Mounting Centers: 21-5/8”.
  • Polished Carrara Marble is sourced from Italy.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Center Size: 8 in

Collection: Robertson

Color Finish: Midnight Navy Blue

Color Finish Category: Blues

Depth: 21 in

Door Style: Panel

Drain Location: Rear

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 34-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 73 in

Material: Mahogany, Marble

NSF Certified: No

Number Of Bowls: 1

Number Of Pieces: 3 Piece

Number of Drawers: 4

Number of Holes: 3 Hole

Origin: Global

Overall Sink Size: 18-1/4 in x 14 in

Sink Bowl Size: 16 in x 11-3/4 in x 4-1/2 in

Sink Depth: 7-5/8 in

Sink Installation Type: Undermount

Sink Material: Porcelain

Sink Size Range: Less than 20 in

Size: 72 in

Vanity Top Shape: Rectangle

Width: 72 in