Brass Baseboard Door Bumper in Oil Rubbed Bronze
Roman Brass Baseboard Door Bumper in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Wall mount.
- Projects 3-1/2".
- Base measures 1-1/8" diameter.
- Includes fastening hardware.
Specifications
- Application:
- Residential
- Collection:
- Roman
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-1/2 in
- Door Stop Type:
- Baseboard Door Stop
- Material:
- Brass