63 x 28 in. Freestanding Bathtub Offset Drain in White
Rosalind 63 x 28 in. Freestanding Bathtub Offset Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Formed of two acrylic sheets, the air between acting as thermal insulator.
- Overflow drain option includes a Standard overflow which remains open to allow water into the drain.
- Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability. All dimensions are (+/- 1/2").
- Pedestal
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
- Double Slipper
- Drain is located in offset center of bathtub
- Soaking Depth: 13 in (as measured to the overflow outlet or tub rim)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 15-1/2 in
- Basin Length:
- 38 in
- Basin Width:
- 17 in
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 43 gal
- Clawfoot Included:
- No
- Collection:
- Rosalind
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-1/2 in
- Drain Included:
- No
- Drain Location:
- Offset
- Faucet Included:
- No
- Floor to Overflow Height:
- 13 in
- GSA Approved:
- No
- Height:
- 28 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Holes:
- No Hole
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 63 in
- Overall Width:
- 28 in
- Overflow Included:
- No
- Soaking Depth:
- 15-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 100 lb