Signature Hardware

Rosalind 63 x 28 in. Freestanding Bathtub Offset Drain in White

Part #SH389221  |  Manufacturer Part #SH389221

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The paint used for this tub is lead free.
  • Signature Hardware: Slate Blue is comparable to Pantone 5415 and Sherwin-Williams Labradorite 7619. Due to computer monitor settings, actual product color may vary slightly from photos.

Specifications

ADA Compliant: No

Application: Residential

Basin Length: 38 in

Basin Width: 17 in

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 43 gal

Clawfoot Color Finish: Chrome

Clawfoot Included: Yes

Clawfoot Material: Cast Iron

Collection: Rosalind

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: Offset

Faucet Included: No

GSA Approved: No

IAPMO Listed: No

Installation Type: Freestanding

Material: Acrylic

NSF Certified: No

Number of Holes: No Hole

Number of Occupants: 1

Origin: Global

Overall Height: 28 in

Overall Length: 63 in

Overall Width: 28 in

Size: 63 in x 28 in

Soaking Depth: 15-1/2 in

UL Listed: No

Weight: 90