Rosalind 63 x 28 in. Freestanding Bathtub Offset Drain in White

Part #SH389222  |  Item #7615648  |  Manufacturer Part #389222

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
  • Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
  • Overall Tub Size (Length x Width): 63 in x 28 in
  • Soaking Depth: 13 in (as measured to the overflow outlet or tub rim)
  • Drain is located in offset center of bathtub
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away

Specifications

ADA Compliant: No

Application: Residential

Basin Length: 38 in

Basin Width: 17 in

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 43 gal

Clawfoot Color Finish: Polished Brass

Clawfoot Included: Yes

Clawfoot Material: Cast Iron

Collection: Rosalind

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: Offset

Faucet Included: No

GSA Approved: No

IAPMO Listed: No

Installation Type: Freestanding

Material: Acrylic

NSF Certified: No

Number of Holes: No Hole

Number of Occupants: 1

Origin: Global

Overall Height: 28 in

Overall Length: 63 in

Overall Width: 28 in

Size: 63 in x 28 in

Soaking Depth: 15-1/2 in

UL Listed: No

Weight: 90