Round Closed Towel Ring in Matte Black
Rotunda Round Closed Towel Ring in Matte Black
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-7/8 in
- Base Plate Width:
- 1-7/8 in
- Cartridge Type:
- Ceramic
- Collection:
- Rotunda
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-5/8 in
- Escutcheon Width:
- 1-7/8 in
- Hardware Included:
- Yes
- Height:
- 6-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 5-7/8 in
- Material:
- Brass
- Mount Type:
- Wall
- Origin:
- Global
- Product Type:
- Towel Ring
- Projection:
- 3-5/8 in
- Ring Type:
- Closed
- Shape:
- Round
- Weight:
- 1 lb
- Width:
- 3-5/8 in