Rotunda Single Handle Vessel Filler Bathroom Sink Faucet in Matte Black Lever Handle

Part #SH437376  |  Item #7700562  |  Manufacturer Part #SH437376

Call for Pricing

Color/Finish: Matte Black

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Green

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Vessel Filler

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Rotunda

Color Finish: Matte Black

Color Finish Category: Blacks

Drain Included: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Length in : 2-3/4 in

Handle Material: Brass

Handle Type: Lever

Height: 13-5/8 in

Installation Type: Vessel Mount

Lead Law Compliant: Yes

Length: 2 in

Maximum Deck Thickness: 1-1/4 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 11 in

Spout Reach: 4-1/2 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: Yes

Width: 5 in