Rotunda Single Handle Wall Mount Bathroom Sink Faucet in Brushed Nickel

Part #SH339700  |  Item #7696241  |  Manufacturer Part #SH339700

$279.00 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 372, ANSI 61]

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Wall Mount

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Rotunda

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Drain Included: No

Drain Opening: 1-1/2 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 4-3/4 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Length in : 3-1/2 in

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: Yes

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Single Handle

Number of Holes: 2 Hole

Spout Height: 2-3/8 in

Spout Reach: 8-3/4 in

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

Width: 9 in