Wall Mount Toilet Tissue Holder in Matte Black
Rotunda Wall Mount Toilet Tissue Holder in Matte Black
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Cartridge Type:
- Ceramic
- Collection:
- Rotunda
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-3/4 in
- Hardware Included:
- Yes
- Height:
- 5-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 5-1/2 in
- Material:
- Brass
- Mount Type:
- Wall
- Origin:
- Global
- Pivoting:
- No
- Product Type:
- Toilet Paper Holder
- Projection:
- 2-3/4 in
- Weight:
- 1.4 lb
- Width:
- 5-1/2 in