Signature Hardware
Round Two Piece Toilet in White
Part #SHK462387 | Item #9291146 | Manufacturer Part #462387
How to get it:
Product Details
This product includes

Signature Hardware Boca Raton 1.28 gpf Toilet Tank in White
Part #: SHBD214WH

Signature Hardware Bradenton Round Toilet Bowl with Seat in White
Part #: SHBD230WH
- Visible trapway
- Toilet meets ADA requirements when installed according to ADA guidelines
- High efficiency toilet uses 20% less water than standard toilets
- Toilet is compatible with Eubanks bidet seat
- Includes polished chrome metal flush lever
Documents
Specifications
Application: Residential
Bowl Only - FEI: No
Bowl Shape: Round
Color Finish: White
Color Finish Category: Whites
Dual Flush: No
Number Of Pieces: 2 Piece
Tank Only - FEI: No
Toilet Rough-In: 14 in
Toilet Seat Included: No
Toilet Type: Two Piece