Shelf Bracket in Polished Brass
Rustic Shelf Bracket in Polished Brass
Frequently Purchased Together
Product Details
- Weight capacity per pair is 60 pounds.
Documents
Specifications
- Capacity:
- 60 lb
- Collection:
- Rustic
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Hardware Type:
- Bracket
- Height:
- 6-1/8 in
- Length:
- 4-7/8 in
- MA Approved -:
- No
- Material:
- Brass
- WaterSense Labeled:
- No
- Weight:
- 1.46 lb
- Width:
- 7/8 in