Ruxton 3-7/8 in. Brass Rectangular Cabinet Pull in Polished Brass

Part #SH444327  |  Item #7954327  |  Manufacturer Part #444327

Call for Pricing

Color/Finish: Polished Brass

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 3-7/8" Center overall measurement: 4-7/8" W x 7/8" H x 1-1/8" D.

Documents

Specifications

Collection: Ruxton

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Depth: 1-1/8 in

Hardware Type: Pull

Height: 7/8 in

Length: 3-7/8 in

MA Approved: No

Material: Brass

Overall Depth: 1-1/8 in

Overall Height: 7/8 in

Overall Length: 4-7/8 in

Product Type: Cabinet Pull

Projection: 1-1/8 in

Shape: Rectangular

Size: 3-7/8 in x 7/8 in x 1-1/8 in

Style: Contemporary

WaterSense Labeled: No