1/2 x 3/4 in. FIP Diverter Valve
Ryle 1/2 x 3/4 in. FIP Diverter Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" FIP inlets/outlets.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Ryle
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-1/2 in
- Drain Included:
- No
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connection 3:
- FIPS
- End Connections:
- FIPS x FIPS x FIPS
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Length (in):
- 4-1/4 in
- Handle Type:
- Lever
- Height:
- 7 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Trim Only:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in, 3/4 in
- Valve Type:
- Diverter Valve
- Weight:
- 6 lb