Shower Faucet in Brushed Nickel
Ryle Shower Faucet in Brushed Nickel
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Ryle
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 4-1/4 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Shower Arm
- Shower Arm Reach:
- 15-3/4 in
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No