Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze
Ryle Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve comes with brass plug to restrict flow to unused outlet. Both outlets can be used if purchased with a separate diverter valve.
- 1/2" FIP inlets/outlets.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2012
- CSA Certified:
- CSA B125.1 2012
- Collection:
- Ryle
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No