Ryle Single Handle Single Function Shower Faucet in Oil Rubbed Bronze

Part #SH421606  |  Item #7744095  |  Manufacturer Part #SH421606

$439.00 EACH

Color/Finish: Oil Rubbed Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1/2" FIP inlets/outlets.
  • Valve has two outlets and comes with a brass plug to restrict flow to unused outlet. Both outlets can be used if purchased with a separate diverter valve.
  • Hand Shower Included: No

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Ryle

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 7-3/4 in

Faucet Connection: Threaded

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 15-3/4 in

Showerhead Function: Single

Spray Type: Rainfall

Trim Only: No

UL Listed: No

WaterSense Labeled: No