Three Handle Single Function Shower System in Oil Rubbed Bronze
Ryle Three Handle Single Function Shower System in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Operated with thermostatic valve
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Shower system package - includes: Shower head, shower arm, valve trim, body sprays (3), hand shower, wall supply and hand shower mount
- All valves required for installation are included with this package
- Shower head features a single spray setting - Rain
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2018
- Application:
- Residential
- Body Spray Flow Rate:
- 2.0 gpm
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1 2018
- Cartridge Type:
- Ceramic Disc
- Collection:
- Ryle
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 7-7/8 in
- Escutcheon Height:
- 5-1/8 in
- Escutcheon Width:
- 10-7/8 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Material:
- Brass
- Handle Type:
- Knob
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Shower Arm Reach:
- 15-1/8 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No