Signature Hardware

Saunders 66-7/8 x 31-3/4 in. Freestanding Bathtub with End Drain in White

Part #SH414004  |  Item #7406362  |  Manufacturer Part #SH414004

$999.00 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 67" Dimensions: 67" L x 31-1/8" W (front to back) x 23-1/2" H (± 1/2"). Water capacity 65 gallons. Weight uncrated/crated: 150/260 lbs.
  • Formed of two 3.8mm acrylic sheets, the air between acting as thermal insulator.

Specifications

Basin Depth: 18 in

Basin Length: 42 in

Basin Width: 17 in

Bathtub Shape: Oval

Bathtub Type: Soaker

Capacity: 55 gal

Clawfoot Included: No

Collection: Saunders

Color Finish: White

Color Finish Category: Whites

Configuration: Soaker

Drain Included: No

Drain Location: End

Drain Opening: 1-1/2 in

Faucet Included: No

Floor to Overflow Height: 14 in

Height: 28 in

Installation Type: Freestanding

Length: 67 in

Material: Acrylic

Origin: Global

Overall Height: 28 in

Overall Length: 67 in

Overall Width: 31-3/4 in

Pillow Included: No

Shape: Oval

Size: 67 in

Soaking Depth: 18 in

Weight: 121.28

Width: 31-3/4 in