71 x 31-1/4 in. Freestanding Bathtub with Right Drain in White
Saunders 71 x 31-1/4 in. Freestanding Bathtub with Right Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overflow drain option includes a Standard overflow which remains open to allow water into the drain.
- Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
- Formed of two 3.8mm acrylic sheets, the air between acting as thermal insulator.
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
- Double Slipper
- Drain outlet is located on the end of the tub and can be configured to face left or right depending on your installation requirements
- Soaking Depth: 13-7/8 in (as measured to the overflow outlet or tub rim)
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- Application:
- Residential
- Basin Depth:
- 28 in
- Basin Length:
- 46-1/4 in
- Basin Width:
- 16-1/2 in
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA B45.5-17
- Capacity:
- 59 gal
- Clawfoot Included:
- No
- Collection:
- Saunders
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 28 in
- Drain Included:
- No
- Drain Location:
- End
- Drain Opening:
- 1-1/2 in
- Faucet Included:
- No
- Floor to Overflow Height:
- 13-3/4 in
- GSA Approved:
- No
- Height:
- 28 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 71 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 71 in
- Overall Width:
- 31-1/4 in
- Overflow Included:
- No
- Pillow Included:
- No
- Size:
- 71 in
- Soaking Depth:
- 17-7/8 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 108 lb
- Width:
- 31-1/4 in