Signature Hardware
Seattle 18 in. Towel Bar in Brushed Nickel
Part #921700-18 | Manufacturer Part #353559
Product Details
- Made of solid brass
- 18" bar measures 20" L overall with 18" centers
- Projects 3-1/4" from wall
- Decorative base plates measure 2-1/4" diameter
- Concealed mounting hardware included
- All measurements are ± 1/2"
Documents
Specifications
Application: Residential
Base Plate Height: 2-1/4 in
Base Plate Width: 2-1/4 in
Collection: Seattle
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 3-1/4 in
Hardware Included: Yes
Installation Type: Wall Mount
Length: 18 in
MA Approved: No
Material: Brass
Number of Bars: 1
Style: Transitional
WaterSense Labeled: No
Weight: 1.4
-
Starting at $39.00
-
Starting at $59.00
-
Starting at $29.00
-
Starting at $199.00
-
Starting at $59.00
-
Starting at $89.00
-
Starting at $229.00
-
Starting at $29.00
-
Starting at $49.00
-
Starting at $49.00
-
Starting at $89.00
-
Starting at $199.00