18 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Signature Hardware

Seattle 18 in. Towel Bar in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Seattle 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #SH353565
  • Item #7614672
  • Manufacturer Part #353565
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 18" bar measures 20" L overall with 18" centers
  • Projects 6-1/2" from wall and measures 4-1/2" H
  • Made of solid brass
  • All measurements are ± 1/2"
  • Concealed mounting hardware included
  • Base plates measure 2-1/4" diameter
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-1/4 in
Base Plate Width:
2-1/4 in
Collection:
Seattle
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-1/2 in
Hardware Included:
Yes
Height:
4-1/2 in
Installation Type:
Wall Mount
Length:
18 in
MA Approved -:
No
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Overall Width:
20 in
Product Type:
Towel Bar
Projection:
6-1/2 in
Style:
Transitional
WaterSense Labeled:
No
Weight:
1 lb