Signature Hardware
Seattle 19-5/8 in. Double Towel Bar in Black
Part #SH418826 | Item #7891295 | Manufacturer Part #SH418826
Length:
Product Details
- Mounting hardware is made of Brass
- 18" bar measures 19-5/8" L overall with 17-5/8" centers
- Decorative base plates measure 2" diameter
- Concealed mounting hardware included
- Made of solid brass
- All measurements are ± 1/2"
Documents
Specifications
Application: Residential
Base Plate Height: 2-1/4 in
Base Plate Width: 2-1/4 in
Collection: Seattle
Color Finish: Black
Color Finish Category: Blacks
Depth: 5-1/2 in
Hardware Included: Yes
Height: 4 in
Installation Type: Wall Mount
Length: 19-5/8 in
Material: Acrylic
Number of Bars: 2
Style: Transitional
Weight: 2
Width: 4 in
-
Starting at $229.00
-
Starting at $249.00
-
Starting at $229.00
-
Starting at $249.00
-
Starting at $199.00
-
Starting at $89.00
-
Starting at $209.00
-
Starting at $89.00