20-3/4 in. Rectangular Tilting Mirror in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Seattle 20-3/4 in. Rectangular Tilting Mirror in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Seattle 20-3/4 in. Rectangular Tilting Mirror in Oil Rubbed Bronze

  • Fast #
  • Part #SH384397
  • Item #7631290
  • Manufacturer Part #384397
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Base for each bracket measures 2-1/8".
  • All dimensions are ±1/2"
  • Beveled edge mirror.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Seattle
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
3-1/2 in
Height:
24 in
Installation Type:
Wall Mount
MA Approved -:
No
Material:
Brass
Mirror Edge:
Beveled Edge
Mirror Shape:
Rectangle
Product Type:
Tilting Mirror
Shape:
Rectangular
Size:
24 in x 20-3/4 in x 3-1/2 in
Style:
Traditional
WaterSense Labeled:
No
Width:
20-3/4 in