Seattle 24 in. Towel Bar in Brushed Nickel

Part #921700-24  |  Manufacturer Part #353562

Starting at
$59.00 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of solid brass
  • 24" bar measures 26" L overall with 24" centers
  • Projects 3-1/4" from wall
  • Decorative base plates measure 2-1/4" diameter
  • Concealed mounting hardware included
  • All measurements are ± 1/2"

Specifications

Application: Residential

Base Plate Height: 2-1/4 in

Base Plate Width: 2-1/4 in

Collection: Seattle

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-1/4 in

Hardware Included: Yes

Installation Type: Wall Mount

Length: 24 in

MA Approved: No

Material: Brass

Number of Bars: 1

Style: Transitional

WaterSense Labeled: No

Weight: 1.4