24 in. Towel Bar in Brushed Nickel
Seattle 24 in. Towel Bar in Brushed Nickel
Frequently Purchased Together
Product Details
- 24" bar measures 26" L overall with 24" centers
- Projects 6-1/2" from wall and measures 4-1/2" H
- Made of solid brass
- All measurements are ± 1/2"
- Concealed mounting hardware included
- Base plates measure 2-1/4" diameter
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- Collection:
- Seattle
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-1/2 in
- Hardware Included:
- Yes
- Height:
- 4-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- MA Approved -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 2
- Overall Width:
- 26 in
- Product Type:
- Towel Bar
- Projection:
- 6-1/2 in
- Style:
- Transitional
- WaterSense Labeled:
- No
- Weight:
- 2.2 lb