24 in. Towel Bar in Polished Chrome

You last purchased this on
 
Signature Hardware

Seattle 24 in. Towel Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Seattle 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #SH353569
  • Item #7614668
  • Manufacturer Part #353569
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 24" bar measures 26" L overall with 24" centers
  • Projects 6-1/2" from wall and measures 4-1/2" H
  • Made of solid brass
  • All measurements are ± 1/2"
  • Concealed mounting hardware included
  • Base plates measure 2-1/4" diameter
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/4 in
Base Plate Width:
2-1/4 in
CARB OTC LEED Compliant:
No
Collection:
Seattle
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
4-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
MA Approved -:
No
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
2
Overall Width:
26 in
Product Type:
Towel Bar
Projection:
3-1/4 in
Style:
Transitional
WaterSense Labeled:
No
Weight:
2.2 lb