Signature Hardware
Seattle 28 in. Oval Tilting Mirror in Chrome
Part #924073 | Manufacturer Part #384362
Product Details
- Beveled edge mirror.
- Base for each bracket measures 2-1/8".
- All dimensions are ±1/2"
Documents
Specifications
Application: Residential
Collection: Seattle
Color Finish: Chrome
Color Finish Category: Chromes
Depth: 3-1/2 in
Height: 31 in
Installation Type: Wall Mount
MA Approved: No
Material: Brass
Mirror Edge: Beveled Edge
Mirror Shape: Oval
Product Type: Tilting Mirror
Shape: Oval
Size: 31 in x 28 in x 3-1/2 in
Style: Traditional
WaterSense Labeled: No
Width: 28 in
-
Starting at $39.00
-
Starting at $59.00
-
Starting at $29.00
-
Starting at $199.00
-
Starting at $59.00
-
Starting at $89.00
-
Starting at $229.00
-
Starting at $29.00
-
Starting at $49.00
-
Starting at $49.00
-
Starting at $89.00
-
Starting at $199.00