28 in. Oval Tilting Mirror in Chrome

You last purchased this on
 
Signature Hardware

Seattle 28 in. Oval Tilting Mirror in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Seattle 28 in. Oval Tilting Mirror in Chrome

  • Fast #
  • Part #SH384362
  • Item #7631427
  • Manufacturer Part #384362
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Base for each bracket measures 2-1/8".
  • All dimensions are ±1/2"
  • Beveled edge mirror.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Seattle
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-1/2 in
Height:
31 in
Installation Type:
Wall Mount
MA Approved -:
No
Material:
Brass
Mirror Edge:
Beveled Edge
Mirror Shape:
Oval
Product Type:
Tilting Mirror
Shape:
Oval
Size:
31 in x 28 in x 3-1/2 in
Style:
Traditional
WaterSense Labeled:
No
Width:
28 in