28 in. Oval Tilting Mirror in Polished Nickel
Seattle 28 in. Oval Tilting Mirror in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Base for each bracket measures 2-1/8".
- All dimensions are ±1/2"
- Beveled edge mirror.
Documents
Specifications
- Application:
- Residential
- Collection:
- Seattle
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-1/2 in
- Height:
- 31 in
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- Material:
- Brass
- Mirror Edge:
- Beveled Edge
- Mirror Shape:
- Oval
- Product Type:
- Tilting Mirror
- Shape:
- Oval
- Size:
- 31 in x 28 in x 3-1/2 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Width:
- 28 in