32-1/2 in. Oval Tilting Mirror in Dark Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Seattle 32-1/2 in. Oval Tilting Mirror in Dark Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Seattle 32-1/2 in. Oval Tilting Mirror in Dark Oil Rubbed Bronze

  • Fast #
  • Part #SH406940
  • Item #7630248
  • Manufacturer Part #406940
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Base for each bracket measures 2-1/8".
  • All dimensions are ±1/2"
  • Beveled edge mirror.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Seattle
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Oil Rubbed Bronze
Depth:
3-1/2 in
Height:
36 in
Installation Type:
Wall Mount
MA Approved -:
No
Material:
Brass
Mirror Edge:
Beveled Edge
Mirror Shape:
Oval
Product Type:
Tilting Mirror
Shape:
Oval
Size:
36 in x 32-1/2 in x 3-1/2 in
Style:
Traditional
WaterSense Labeled:
No
Width:
32-1/2 in