Seattle 32-1/2 in. Rectangular Tilting Mirror in Chrome

Part #928363  |  Manufacturer Part #406987

Starting at
$249.00 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Beveled edge mirror.
  • Base for each bracket measures 2-1/8".
  • All dimensions are ±1/2"

Documents

Specifications

Application: Residential

Collection: Seattle

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 3-1/2 in

Height: 36 in

Installation Type: Wall Mount

MA Approved: No

Material: Brass

Mirror Edge: Beveled Edge

Mirror Shape: Rectangle

Product Type: Tilting Mirror

Shape: Rectangular

Size: 36 in x 32-1/2 in x 3-1/2 in

Style: Traditional

WaterSense Labeled: No

Width: 32-1/2 in