Seattle 36-1/2 in. Round Tilting Mirror in Brushed Nickel

Part #928368  |  Manufacturer Part #407011

Starting at
$229.00 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Beveled edge mirror.
  • Base for each bracket measures 2-1/8".
  • All dimensions are ±1/2"

Documents

Specifications

Application: Residential

Collection: Seattle

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-1/2 in

Height: 32 in

Installation Type: Wall Mount

MA Approved: No

Material: Brass

Mirror Edge: Beveled Edge

Mirror Shape: Round

Product Type: Tilting Mirror

Shape: Round

Size: 32 in x 36-1/2 in x 3-1/2 in

Style: Traditional

WaterSense Labeled: No

Width: 36-1/2 in