Seattle Round Closed Towel Ring in Chrome

Part #921699  |  Manufacturer Part #353557

Starting at
$49.00 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Decorative base plate measures 2-1/4" diameter.
  • 3-1/4" extension from wall.
  • Includes mounting hardware.

Documents

Specifications

Application: Residential

Base Plate Height: 2-1/4 in

Base Plate Width: 2-1/4 in

Collection: Seattle

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 3-1/4 in

Hardware Included: Yes

Installation Type: Wall Mount

Length: 7-1/2 in

MA Approved: No

Material: Brass

Ring Type: Closed

Shape: Round

WaterSense Labeled: No