Round Closed Towel Ring in Brushed Nickel

You last purchased this on
 
Signature Hardware

Seattle Round Closed Towel Ring in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Seattle Round Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #SH353556
  • Item #7614513
  • Manufacturer Part #353556
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 3-1/4" extension from wall.
  • Includes mounting hardware.
  • Decorative base plate measures 2-1/4" diameter.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Base Plate Height:
2-1/4 in
Base Plate Width:
2-1/4 in
CARB OTC LEED Compliant:
No
Collection:
Seattle
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
Hardware Included:
Yes
Height:
7-1/2 in
IAPMO Listed -:
No
MA Approved -:
No
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Projection:
3-1/4 in
Ring Type:
Closed
Shape:
Round
WaterSense Labeled:
No
Width:
7-1/2 in