Seattle Single Robe Hook in Chrome

Part #921693  |  Manufacturer Part #353546

Starting at
$29.00 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Residential

Base Plate Height: 2-1/4 in

Base Plate Width: 2-1/4 in

Collection: Seattle

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 3-3/8 in

Hardware Included: Yes

Installation Type: Wall Mount

MA Approved: No

Material: Brass

Mount Type: Wall

Number of Hooks: 1

WaterSense Labeled: No