Single Robe Hook in Dark Oil Rubbed Bronze
Seattle Single Robe Hook in Dark Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- Collection:
- Seattle
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Oil Rubbed Bronze
- Depth:
- 3-3/8 in
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1
- WaterSense Labeled:
- No