Three Handle Cross Floor Mount Filler in Bronze

You last purchased this on
 
Signature Hardware

Sebastian Three Handle Cross Floor Mount Filler in Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Sebastian Three Handle Cross Floor Mount Filler in Bronze

  • Fast #
  • Part #SH286341
  • Item #7694987
  • Manufacturer Part #286341
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Freestanding design requires only under-floor supports.
  • 4" of total height is below floor.
  • Solid brass construction.
  • Exclusive to Signature Hardware.
  • Faucet has metal cross handles, diverter and 7-1/4" hand shower.
  • Quarter-turn ceramic disc cartridges.
  • Overall faucet dimensions: 11-3/4" W x 9-1/2" D x 9" H.
  • Heavy-duty, 3/4" ID/1" OD brass pipe.
  • Underfloor access is required for proper installation. Installation on a concrete slab will require cutting and concrete removal.
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Sebastian
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Drain Included:
No
Faucet Center Size:
7 in
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Freestanding
Faucet Type:
Tub Filler with Handshower
Faucet Valve Type:
Ceramic Disc
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Cross
Height:
40-7/8 in
Hose Length:
60 in
Length:
11-3/4 in
Number of Handles:
Three Handle
Number of Holes:
2 Hole
Showerhead Function:
Single
Spout Height:
35-1/2 in
Spout Reach:
11-3/8 in
Spout Type:
Gooseneck
Trim Only:
No
Width:
13-1/4 in