Three Handle Lever Floor Mount Filler in Brushed Nickel

You last purchased this on
 
Signature Hardware

Sebastian Three Handle Lever Floor Mount Filler in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Sebastian Three Handle Lever Floor Mount Filler in Brushed Nickel

  • Fast #
  • Part #SH250047
  • Item #7600072
  • Manufacturer Part #250047
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Underfloor access is required for proper installation. Installation on a concrete slab will require cutting and concrete removal.
  • Heavy-duty, 3/4" ID/1" OD brass pipe.
  • Solid brass construction.
  • Tub spout GPM: 6.8 gpm (25.74 l/min) @ 80 psi.
  • Faucet has metal lever handles, diverter and 7-1/4" hand shower.
  • Quarter-turn ceramic disc cartridges.
  • Overall faucet dimensions: 11-3/4" W x 9-1/2" D x 9" H.
  • Quarter-turn cross handle shutoff valves with "Hot" and "Cold" labeled porcelain buttons.
  • Hand shower GPM: 1.8 gpm (6.8 l/min) @ 80 psi.
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Sebastian
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Center Size:
7 in
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
36-5/8 in
Length:
11-3/4 in
Number of Handles:
Three Handle
Number of Holes:
2 Hole
Spout Height:
31-1/4 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
Tub Spout Reach:
11-3/8 in
Valve Type:
Straight Supply Stop Valve
Width:
13-1/4 in