Three Handle Lever Floor Mount Filler in Brushed Nickel

You last purchased this on
 
Signature Hardware

Sebastian Three Handle Lever Floor Mount Filler in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Sebastian Three Handle Lever Floor Mount Filler in Brushed Nickel

  • Fast #
  • Part #SH250062
  • Item #7692883
  • Manufacturer Part #250062
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 4" of total height is under floor.
  • Freestanding design requires only under-floor supports.
  • Solid brass construction.
  • Hand shower wand measures 7-1/4" long.
  • Quarter-turn cross handle shutoff valves with "Hot" and "Cold" labeled porcelain buttons.
  • Overall faucet dimensions: 11-3/4" W x 9-1/2" D x 9" H.
  • Heavy-duty, 3/4" ID/1" OD brass pipe.
  • Underfloor access is required for proper installation. Installation on a concrete slab will require cutting and concrete removal.
  • Hand shower GPM: 1.8 gpm (6.8 l/min) @ 80 psi.
  • Tub spout GPM: 6.8 gpm (25.74 l/min) @ 80 psi.
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Sebastian
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Center Size:
7 in
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Freestanding
Faucet Type:
Tub Filler with Handshower
Flow Rate:
1.8 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
42-5/8 in
Length:
11-3/4 in
Number of Handles:
Three Handle
Number of Holes:
2 Hole
Showerhead Function:
Single
Spout Height:
37-1/4 in
Spout Reach:
11-3/8 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
Valve Type:
Straight Supply Stop Valve
Width:
13-1/4 in