Three Handle Roman Tub Faucet with Handshower in Brushed Nickel

You last purchased this on
 
Signature Hardware

Sebastian Three Handle Roman Tub Faucet with Handshower in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Sebastian Three Handle Roman Tub Faucet with Handshower in Brushed Nickel

  • Fast #
  • Part #SH249108
  • Item #7507778
  • Manufacturer Part #249108
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout rests 5" above the center of faucet body.
  • Solid brass construction.
  • Hand shower rests 9-1/2" above the center of the faucet body.
  • Tub spout GPM: 6.8 gpm (25.74 l/min) @ 80 psi.
  • Hand shower GPM: 1.8 gpm (6.8 l/min) @ 80 psi.
  • Hand shower wand measures 7-1/4" long.
  • Quarter-turn ceramic disc cartridges.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2-2018
Cartridge Type:
Ceramic Disc
Collection:
Sebastian
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Center Size:
7 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
15-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
Length:
11-3/4 in
NSF Certified:
No
Number of Handles:
Three Handle
Number of Holes:
2 Hole
Showerhead Function:
Single
Spout Height:
9-7/8 in
Trim Only:
No
Tub Spout Reach:
9 in
Tub Spout Type:
Diverter
WaterSense Labeled:
No
Width:
9-1/2 in