Three Handle Roman Tub Faucet in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Sebastian Three Handle Roman Tub Faucet in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Sebastian Three Handle Roman Tub Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #SH249106
  • Item #7600413
  • Manufacturer Part #249106
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout rests 5" above the center of faucet body.
  • Solid brass construction.
  • Hand shower rests 9-1/2" above the center of the faucet body.
  • All valves are included with this model, no need to buy a separate rough-in to complete installation
  • Tub spout GPM: 6.8 gpm (25.74 l/min) @ 80 psi.
  • Hand shower GPM: 1.8 gpm (6.8 l/min) @ 80 psi.
  • Hand shower wand measures 7-1/4" long.
  • Quarter-turn ceramic disc cartridges.
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Sebastian
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Bridge
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Cross
Height:
15-1/2 in
Length:
9-1/4 in
Number of Handles:
Three Handle
Number of Holes:
2 Hole
Spout Height:
9-7/8 in
Spout Reach:
9 in
Spout Type:
Gooseneck
WaterSense Labeled:
No
Width:
9-1/2 in