Sebastian Three Handle Shower System in Chrome

Part #SH288062  |  Item #7695381  |  Manufacturer Part #SH288062

Color/Finish: Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid brass construction.
  • Includes gooseneck faucet with deck mount couplers, 1/2" IPS riser and 4-7/8" diameter shower head.
  • Faucet has 1/4 turn ceramic disc valves and contemporary metal cross handles.
  • 7" centers.
  • Two-piece 78" riser pipe has 42" arched upper riser and 36" straight bottom riser; can be cut to length if needed.
  • Note: This riser is much heavier than our standard 5/8" OD shower riser.
  • 18" curved shower arm projection.
  • Wall support is 12" long and can be cut to custom size.
  • Riser is not threaded at bottom.

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Cartridge Type: Ceramic Disc

Center Size: 7 in

Collection: Sebastian

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 4-7/8 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Mount: Deck Mount

GSA Approved: No

Handle Type: Cross

IAPMO Listed: No

NSF Certified: No

Number of Handles: Three Handle

Shower Arm Reach: 18 in

Spout Type: Gooseneck

Trim Only: Yes

Tub Spout Reach: 6-3/4 in

UL Listed: No

WaterSense Labeled: No