Three Handle Wall Mount Filler in Brushed Nickel (Trim Only)
Sebastian Three Handle Wall Mount Filler in Brushed Nickel (Trim Only)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hand shower wand measures 7-1/4" long.
- Contemporary metal cross handles.
- Solid brass construction.
- Hand shower GPM: 1.8 gpm (6.8 l/min) @ 80 psi.
- Tub spout GPM: 6.8 gpm (25.74 l/min) @ 80 psi.
- Faucet can be installed with variable centers from 3" - 9"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Base Plate Width:
- 2-1/8 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Sebastian
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 3 in - 9 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 3/4 in
- Faucet Height:
- 10-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Filler with Handshower
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Cross
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- Length:
- 9-1/4 in
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 3-3/4 in
- Style:
- Modern
- Trim Only:
- Yes
- Tub Spout Reach:
- 9 in
- Width:
- 9-5/8 in