Three Handle Wall Mount Tub Filler with Handshower in Brushed Nickel

You last purchased this on
 
Signature Hardware

Sebastian Three Handle Wall Mount Tub Filler with Handshower in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Sebastian Three Handle Wall Mount Tub Filler with Handshower in Brushed Nickel

  • Fast #
  • Part #SH249086
  • Item #7692871
  • Manufacturer Part #249086
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hand shower wand measures 7-1/4" long.
  • Contemporary metal lever handles.
  • Solid brass construction.
  • Hand shower GPM: 1.8 gpm (6.8 l/min) @ 80 psi.
  • Tub spout GPM: 6.8 gpm (25.74 l/min) @ 80 psi.
  • Faucet can be installed with variable centers from 3" - 9".
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Base Plate Width:
2-1/8 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Sebastian
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Center Size:
3 in - 9 in
Faucet Connection:
IPS
Faucet Connection Size:
3/4 in
Faucet Height:
10-1/8 in
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler with Handshower
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Hose Included:
No
Hose Length:
60 in
IAPMO Listed -:
No
Length:
11-3/4 in
Maximum Deck Thickness:
1 in
NSF Certified:
No
Number of Handles:
Three Handle
Number of Holes:
2 Hole
Spout Height:
3-3/4 in
Spout Type:
Gooseneck
Style:
Modern
Trim Only:
Yes
Tub Spout Reach:
9 in
Width:
9-5/8 in