Three Handle Wall Mount Tub Filler with Handshower in Chrome

You last purchased this on
 
Signature Hardware

Sebastian Three Handle Wall Mount Tub Filler with Handshower in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Sebastian Three Handle Wall Mount Tub Filler with Handshower in Chrome

  • Fast #
  • Part #SH248998
  • Item #7693401
  • Manufacturer Part #248998
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 2" wall coupler shown in photography.
  • Spout reach with 2" / 4" / 6" couplers: 10" / 12" / 14".
  • Wall-mount couplers included.
  • Tub spout GPM: 6.8 gpm (25.74 l/min) @ 80 psi.
  • Hand shower GPM: 1.8 gpm (6.8 l/min) @ 80 psi.
  • Hand shower wand measures 7-1/4" long.
  • Solid brass construction.
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Sebastian
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
7 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler with Handshower
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Cross
Height:
10-1/2 in
Length:
9-1/4 in
Number of Handles:
Three Handle
Number of Holes:
2 Hole
Spout Height:
3-3/4 in
Spout Type:
Gooseneck
Tub Spout Reach:
9-3/8 in
Width:
10 in