This product requires certification to purchase.

6 Function Diverter Valve Trim in Gunmetal - Less Valve

Signature Hardware

Sefina 6 Function Diverter Valve Trim in Gunmetal - Less Valve

  • Fast #
  • Part #SHSF9005GM
  • Item #10249755
  • Manufacturer Part #SHSF9005GM
3.8 out of 5 Customer Rating
Brand image
Signature Hardware

Sefina 6 Function Diverter Valve Trim in Gunmetal - Less Valve

  • Fast #
  • Part #SHSF9005GM
  • Item #10249755
  • Manufacturer Part #SHSF9005GM
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Metal construction for ultimate strength and durability
  • May purchase with or without valve, value required for use (SH6103)
  • Brass valve body
  • Ceramic disc cartridge
  • Not intended as a shut-off valve
  • SH6150 - CALGreen cartridge (no shared functions)
  • Optional extension kit SH6101EXT
  • Optional extension kit: SH6101EXT*.
  • Requires Certification
Dimensions & Measurements
Depth
4-5/16 in
Escutcheon Height
4-7/8 in
Escutcheon Width
4-7/16 in
Height
4-7/8 in
Length
4-7/16 in
Width
4-7/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Sefina
Color Finish Category
Greys
Color Finish Name
Gunmetal
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
Yes
Valve Body Material
Brass
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.2
CSA Certified
CSA B125.1, CSA B125.2
Product Type
Valve Trim
UPC
781889971543


Recommended Accessories