Single Handle Volume Control Valve Trim in Brushed Nickel
Sefina Single Handle Volume Control Valve Trim in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Rough-in valve SH6004 can also be used
- Intended for use with a thermostatic valve and trim
- Bronze valve body
- Ceramic cartridge
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Sefina
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-1/8 in
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Height:
- 4-7/8 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Trim Only:
- No
- Valve Trim Type:
- Volume Control
- Width:
- 4-3/8 in